Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1738501

  • Zoro # G9285385


product price: $31.99
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738501
Zoro #
G9285385
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Shank Length
1 27/32 in
55% Thread Drill Size
W
65% Thread Drill Size
V
Thread Size
7/16"-14
Square Size
0.2420 in
75% Thread Drill Size
U
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
300
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Thread Limit
H5
Primary Material Application ISO Code
M, P1
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.