Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1741605

  • Zoro # G3658426


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1741605
Zoro #
G3658426
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Thread Length
1-13/16"
Shank Length
2 7/32 in
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60 mm
65% Thread Drill Size
13.90 mm
Square Size
0.3590 in
Thread Size
M12x1.25
Drill Bit Size
10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
320
Primary Material Application
Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Spiral Direction
Neutral
Threads per Inch
11
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
320

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 3/8 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.