Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1751605

  • Zoro # G9285507


product price: $46.69
/ea

Key Features

Shank Dia.
9.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1751605
Zoro #
G9285507
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.70mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1.5
Thread Length
32.00mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Square Size
7.26 mm
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Shank Length
42.00 mm
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Series
342
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P1
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Measurement System
Metric
Thread Limit
D6
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50 mm
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
342

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.