Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1751905

  • Zoro # G9285516


product price: $50.89
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751905
Zoro #
G9285516
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Thread Length
42.00mm
Tap Thread Size
M12-1.75
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
Thread Size
M12x1.75
Shank Length
53.00 mm
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
Square Size
6.98 mm
75% Thread Drill Size
10.30 mm
Size
M12
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Series
342
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
D6
Thread Pitch
1.75 mm
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P1
Class of Fit
6H
Helix Angle
0 Degrees
List Number
342
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.