Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1759701

  • Zoro # G9242107


product price: $22.89
/ea

Key Features

Shank Dia.
0.110"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1759701
Zoro #
G9242107
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.110"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
11/16"
Square Size
0.1090 in
75% Thread Drill Size
#36
Shank Length
1 9/32 in
55% Thread Drill Size
#32
65% Thread Drill Size
#34
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Thread Size
#6-32
Size
#6
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Series
312
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H6
Secondary Material Application ISO Code
H, M, P, S
Threads per Inch
32
Primary Material Application ISO Code
H, M, P3
Measurement System
Pipe
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
312

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H6, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.