Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1760308

  • Zoro # G5819755


product price: $31.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760308
Zoro #
G5819755
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1510 in
Shank Length
1 15/32 in
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Series
312
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Steel, Titanium
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P, S
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
32
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P3
Thread Limit
H2
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Pipe
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
312

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Powdered Metal, V, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.