Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1764801

  • Zoro # G3249565


product price: $69.39
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1764801
Zoro #
G3249565
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
1-5/16"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
Tap Length Standard
ANSI
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
#21
Shank Length
4 11/16 in
75% Thread Drill Size
4.15 mm
Square Size
0.1510 in
Size
#10

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
List Number
397
Tap Thread Type
UNF
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Series
397
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Tap Type
Spiral Point
Measurement System
Pipe
Threads per Inch
32
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Thread Standard
UNF
Primary Material Application ISO Code
M, P
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Material Grade - Machining
397
Extended Neck
No
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #10-32, UNF, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.