Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1765401

  • Zoro # G2621166


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.323"
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1765401
Zoro #
G2621166
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
6"
Thread Length
1-7/8"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-14
65% Thread Drill Size
U
75% Thread Drill Size
V
Shank Length
4 45/64 in
Tap Length Standard
ANSI
Thread Size
7/16"-14
55% Thread Drill Size
W
Square Size
0.2420 in
Size
7/16"

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
List Number
397
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Oxide
Standards
ANSI
Series
397
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Tap Type
Spiral Point
Primary Material Application ISO Code
M, P
Material Grade - Machining
397
Thread Standard
UNC
Extended Shank
Yes
Extended Neck
No
Spiral Direction
Neutral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Threads per Inch
14
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 7/16 In.-14, UNC, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.