Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1772801

  • Zoro # G9285543


product price: $69.99
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1772801
Zoro #
G9285543
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Thread Length
42.00mm
Tap Thread Size
M14-1.5
Square Size
8.18 mm
Thread Size
M14x1.5
75% Thread Drill Size
12.50 mm
55% Thread Drill Size
12.90 mm
Drill Bit Size
12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm
Shank Length
55.00 mm
65% Thread Drill Size
1/2 in
Size
M14
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
342
Thread Limit
D6
Thread Pitch
1.50 mm
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Measurement System
Metric
Primary Material Application ISO Code
M, P1
Thread Standard
Metric Fine
Class of Fit
2B
Helix Angle
0 Degrees
List Number
342
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 91 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.