Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1773501

  • Zoro # G9285613


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1773501
Zoro #
G9285613
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
97.00mm
Tap Thread Size
M16-2
Thread Length
46.00mm
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
Thread Size
M16x2
Drill Bit Size
13.92 mm, 14.05 mm, 14.18 mm, 14.31 mm, 14.44 mm
Shank Length
60.00 mm
65% Thread Drill Size
9/16 in
Square Size
9.14 mm
Size
M16
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Thread Direction
Right Hand
Series
342
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
D7
Primary Material Application ISO Code
M, P1
Primary Material Application
Stainless Steel, Steel
Thread Pitch
2.00 mm
Thread Standard
Metric Coarse
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
342

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 96 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.