Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1776408

  • Zoro # G9285455


product price: $22.39
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776408
Zoro #
G9285455
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Square Size
0.1510 in
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Thread Size
#10-32
Shank Length
1 15/32 in
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
300
Thread Standard
UNF
Extended Neck
Yes
Primary Material Application ISO Code
M, P1
Thread Limit
H4
Threads per Inch
32
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.