Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1981608

  • Zoro # G0601139


product price: $28.39
/ea

Key Features

Shank Dia.
5.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1981608
Zoro #
G0601139
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.90mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.70mm
Thread Length
31.80mm
Tap Thread Size
M10-1.5
Pitch Diameter Limit
D6
55% Thread Drill Size
8.90 mm
Shank Length
42.00 mm
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Square Size
7.26 mm
Drill Bit Size
8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Thread Size
M10x1.5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
List Number
142
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
142
Thread Limit
D6
Thread Pitch
1.50 mm
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, High Speed Steel, TiCN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.