Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1981900

  • Zoro # G1126002


product price: $35.19
/ea

Key Features

Shank Dia.
6.98mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1981900
Zoro #
G1126002
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.98mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
3-3/8"
Tap Thread Size
M12-1.75
Thread Length
42.07mm
Square Size
6.98 mm
55% Thread Drill Size
27/64 in
Shank Length
50.00 mm
Thread Size
M12x1.75
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
75% Thread Drill Size
10.30 mm
65% Thread Drill Size
10.50 mm
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Pitch
1.75 mm
Thread Limit
D6
Primary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Series
142
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.