Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1983201

  • Zoro # G9292796


product price: $43.89
/ea

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1983201
Zoro #
G9292796
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
97.00mm
Tap Thread Size
M16-1.5
Thread Length
46.00mm
Thread Size
M16x1.5
Shank Length
56.00 mm
65% Thread Drill Size
14.70 mm
55% Thread Drill Size
14.90 mm
Drill Bit Size
14.44 mm, 14.54 mm, 14.64 mm, 14.73 mm, 14.83 mm
75% Thread Drill Size
14.50 mm
Square Size
9.14 mm
Size
M16
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N, P
Thread Pitch
1.50 mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
D6
Series
142
Thread Standard
Metric Fine
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Metric
Class of Fit
2B
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 96 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 27 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.