Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 1983400

  • Zoro # G0360306


product price: $70.79
/ea

Key Features

Shank Dia.
10.31mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1983400
Zoro #
G0360306
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.31mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
4-1/32"
Thread Length
46.04mm
Tap Thread Size
M18-1.5
Thread Size
M18x1.5
65% Thread Drill Size
21/32 in
75% Thread Drill Size
16.50 mm
Shank Length
61.00 mm
Drill Bit Size
16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
55% Thread Drill Size
16.90 mm
Square Size
10.31 mm
Size
M18
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric Fine
Spiral Direction
Neutral
Series
142
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
D6
Thread Pitch
1.50 mm
Helix Angle
0 Degrees
Number of Pieces
1
List Number
142

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 102 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.