Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 1983401

  • Zoro # G9292805


product price: $62.19
/ea

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1983401
Zoro #
G9292805
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
46.00mm
Tap Thread Size
M18-1.5
Thread Size
M18x1.5
75% Thread Drill Size
16.50 mm
Square Size
10.31 mm
Drill Bit Size
16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
Shank Length
61.00 mm
55% Thread Drill Size
16.90 mm
65% Thread Drill Size
21/32 in
Size
M18
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Series
142
Thread Pitch
1.50 mm
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Thread Limit
D6
Primary Material Application
Aluminum, Cast Iron, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
142

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 102 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 27 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.