Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2513401

  • Zoro # G3658724


product price: $17.39
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2513401
Zoro #
G3658724
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
70.00mm
Thread Length
7/8"
Tap Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
0.1510 in
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
Shank Length
1 3/4 in
Thread Size
#10-24
Tap Length Standard
DIN
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Size
#10
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
250
Thread Standard
UNC
Tap Shank Standard
ANSI
Measurement System
Pipe
Class of Fit
H3
Primary Material Application
Steel
Threads per Inch
24
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
250

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #25, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.