Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2532201

  • Zoro # G3680643


product price: $29.79
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2532201
Zoro #
G3680643
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
7/16"-20
Thread Length
1-7/16"
Shank Length
2 5/8 in
75% Thread Drill Size
9.95 mm
Tap Length Standard
DIN
65% Thread Drill Size
10.00 mm
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Thread Size
7/16"-20
Square Size
0.2420 in
55% Thread Drill Size
10.20 mm
Size
7/16
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Finish
Oxide
Series
250
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Extended Neck
Yes
Thread Limit
2B
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Standard
UNF
Threads per Inch
20
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
List Number
250
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.