Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2590801

  • Zoro # G9285656


product price: $20.59
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590801
Zoro #
G9285656
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
70.00mm
Thread Length
22.00mm
Tap Thread Size
M5-0.8
Tap Length Standard
DIN
Square Size
3.86 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
55% Thread Drill Size
4.40 mm
Shank Length
45.00 mm
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
Thread Size
M5x0.8
Size
M5
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
259
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
0.80 mm
Extended Neck
Yes
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees
List Number
259
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 9.6 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.