Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2591001

  • Zoro # G9242161


product price: $24.69
/ea

Key Features

Shank Dia.
4.85mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2591001
Zoro #
G9242161
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.85mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1
Thread Length
25.00mm
Shank Length
50.00 mm
Square Size
4.85 mm
65% Thread Drill Size
13/64 in
Drill Bit Size
4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Tap Length Standard
DIN
Size
M6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
259
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Thread Pitch
1.00 mm
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
259

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.