Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2591401

  • Zoro # G9242177


product price: $26.79
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2591401
Zoro #
G9242177
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
75% Thread Drill Size
H
Tap Length Standard
DIN
Square Size
6.05 mm
Shank Length
55.00 mm
65% Thread Drill Size
I
Drill Bit Size
6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm
Size
M8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
259
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Primary Material Application
Steel
Spiral Direction
Neutral
Measurement System
Metric
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Pitch
1.25 mm
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
259

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.