Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2592301

  • Zoro # G9285683


product price: $40.29
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2592301
Zoro #
G9285683
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
42.00mm
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
Square Size
6.98 mm
Shank Length
78.00 mm
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Tap Length Standard
DIN
Size
M12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
259
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application ISO Code
P
Thread Pitch
1.75 mm
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees
List Number
259
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.