Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2593201

  • Zoro # G9242204


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.31mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2593201
Zoro #
G9242204
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
10.31mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
46.00mm
Tap Thread Size
M18-2.5
65% Thread Drill Size
5/8 in
55% Thread Drill Size
16.20 mm
Thread Size
M18x2.5
Drill Bit Size
15.40 mm, 15.56 mm, 15.73 mm, 15.89 mm, 16.05 mm
Shank Length
82.00 mm
Square Size
10.31 mm
75% Thread Drill Size
15.50 mm
Tap Length Standard
DIN
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
259
Thread Pitch
2.50 mm
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, M, P
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Coarse
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
List Number
259
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.