Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2631805

  • Zoro # G3674623


product price: $71.19
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2631805
Zoro #
G3674623
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Tap Length Standard
DIN
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
75% Thread Drill Size
8.50 mm
Square Size
0.2850 in
Shank Length
2 17/32 in
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Series
260
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Threads per Inch
24
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Steel
Extended Neck
Yes
Thread Standard
UNF
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
260

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.