Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2632005

  • Zoro # G3697276


product price: $55.39
/ea

Key Features

Shank Dia.
0.323"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2632005
Zoro #
G3697276
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
7/16"-14
Thread Length
1-7/16"
Thread Size
7/16"-14
Tap Length Standard
DIN
65% Thread Drill Size
V
Square Size
0.2420 in
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
75% Thread Drill Size
U
55% Thread Drill Size
W
Shank Length
2 5/8 in
Size
7/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Finish
TiN
Series
260
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNC
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Primary Material Application
Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, K, M, P
Threads per Inch
14
Class of Fit
2B
Helix Angle
0 Degrees
List Number
260
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.