Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2633405

  • Zoro # G3663956


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2633405
Zoro #
G3663956
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Thread Size
5/8"-18
Thread Length
1-13/16"
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
75% Thread Drill Size
14.50 mm
Square Size
0.3590 in
Shank Length
2 11/32 in
Tap Length Standard
DIN
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
65% Thread Drill Size
37/64 in
Size
5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
TiN
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
260
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Coolant Fed
Coolant Through
Thread Standard
UNF
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Primary Material Application
Steel
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Threads per Inch
18
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
260

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.