Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2633805

  • Zoro # G3601376


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2633805
Zoro #
G3601376
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
110.00mm
Tap Thread Size
3/4"-16
Thread Length
2"
75% Thread Drill Size
17.50 mm
Thread Size
3/4"-16
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Shank Length
2 19/32 in
Square Size
0.4420 in
55% Thread Drill Size
17.90 mm
Tap Length Standard
DIN
65% Thread Drill Size
17.70 mm
Size
3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Standards
ANSI, DIN
Series
260
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, P
Primary Material Application
Steel
Measurement System
Fractional Inch
Thread Standard
UNF
Coolant Fed
Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
0 Degrees
List Number
260
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 13/64 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.