Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2634205

  • Zoro # G3699832


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2634205
Zoro #
G3699832
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
125.00mm
Tap Thread Size
7/8"-14
Thread Length
2-7/32"
Tap Length Standard
DIN
Shank Length
3 1/32 in
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
13/16 in
Square Size
0.5220 in
75% Thread Drill Size
20.40 mm
Thread Size
7/8"-14
Size
7/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
260
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Steel
Thread Standard
UNF
Secondary Material Application ISO Code
H, K, M, P
Class of Fit
2B
Threads per Inch
14
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
260

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.