Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2692305

  • Zoro # G3734157


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2692305
Zoro #
G3734157
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.75
Thread Length
42.00mm
Square Size
6.98 mm
Thread Size
M12x1.75
Tap Length Standard
DIN
55% Thread Drill Size
27/64 in
Drill Bit Size
10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Shank Length
78.00 mm
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI, DIN
Cutting Direction - Machining
Right Hand
Series
269
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Primary Material Application
Steel
Extended Neck
Yes
Measurement System
Metric
Thread Limit
6H
Secondary Material Application
All Materials
Tap Shank Standard
ANSI
Thread Pitch
1.75 mm
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Thread Standard
Metric Coarse
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
269

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.