Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2692505

  • Zoro # G3669364


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2692505
Zoro #
G3669364
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
42.00mm
Tap Thread Size
M14-1.5
65% Thread Drill Size
1/2 in
Drill Bit Size
12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm
Square Size
8.17 mm
75% Thread Drill Size
12.50 mm
Thread Size
M14x1.5
Shank Length
64.00 mm
55% Thread Drill Size
12.90 mm
Tap Length Standard
DIN
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Series
269
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Thread Pitch
1.50 mm
Measurement System
Metric
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Thread Limit
6H
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Steel
Secondary Material Application
All Materials
Class of Fit
2B
Helix Angle
0 Degrees
List Number
269
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.