Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2692605

  • Zoro # G3658566


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2692605
Zoro #
G3658566
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M14-2
Thread Length
42.00mm
Drill Bit Size
11.92 mm, 12.05 mm, 12.18 mm, 12.31 mm, 12.44 mm
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00 mm
Tap Length Standard
DIN
Shank Length
74.00 mm
Thread Size
M14x2
Square Size
8.17 mm
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI, DIN
Tap Finish
TiN
Tap Grouping
Tap
Series
269
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
All Materials
Thread Pitch
2.00 mm
Class of Fit
6H
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Tap Shank Standard
ANSI
Primary Material Application
Steel
Thread Standard
Metric Coarse
Coolant Fed
Coolant Through
Extended Neck
Yes
Thread Limit
6H
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
269
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.