Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2692805

  • Zoro # G3663511


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2692805
Zoro #
G3663511
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M16-1.5
Thread Length
46.00mm
Shank Length
64.00 mm
Thread Size
M16x1.5
65% Thread Drill Size
14.70 mm
75% Thread Drill Size
14.50 mm
Tap Length Standard
DIN
55% Thread Drill Size
14.90 mm
Drill Bit Size
14.44 mm, 14.54 mm, 14.64 mm, 14.73 mm, 14.83 mm
Square Size
9.14 mm
Size
M16
Pitch Diameter Limit
Not Rated

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.