Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2693005

  • Zoro # G3662425


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2693005
Zoro #
G3662425
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M18-1.5
Thread Length
46.00mm
Thread Size
M18x1.5
Shank Length
67.00 mm
65% Thread Drill Size
21/32 in
55% Thread Drill Size
16.90 mm
Drill Bit Size
16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
Tap Length Standard
DIN
75% Thread Drill Size
16.50 mm
Square Size
10.31 mm
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, DIN
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
TiN
Series
269
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Standard
Metric Fine
Thread Limit
6H
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Secondary Material Application
All Materials
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Thread Pitch
1.50 mm
Helix Angle
0 Degrees
List Number
269
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.