Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2693205

  • Zoro # G3724034


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2693205
Zoro #
G3724034
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M18-2.5
Thread Length
46.00mm
Tap Length Standard
DIN
55% Thread Drill Size
16.20 mm
75% Thread Drill Size
15.50 mm
Thread Size
M18x2.5
Drill Bit Size
15.40 mm, 15.56 mm, 15.73 mm, 15.89 mm, 16.05 mm
Shank Length
82.00 mm
Square Size
10.31 mm
65% Thread Drill Size
5/8 in
Size
M18
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
ANSI, DIN
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
269
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Secondary Material Application
All Materials
Extended Neck
Yes
Thread Pitch
2.50 mm
Primary Material Application ISO Code
P
Thread Limit
6H
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Measurement System
Metric
Primary Material Application
Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
269
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.