Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2693605

  • Zoro # G3716571


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2693605
Zoro #
G3716571
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
16.30mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Thread Length
51.00mm
Tap Thread Size
M20-2.5
Square Size
12.42 mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
Shank Length
96.00 mm
75% Thread Drill Size
17.50 mm
Drill Bit Size
18.40 mm, 18.56 mm, 18.73 mm, 18.89 mm, 19.05 mm
Thread Size
M20x2.5
Tap Length Standard
DIN
Size
M20
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI, DIN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
269
Thread Pitch
2.50 mm
Primary Material Application
Steel
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Secondary Material Application
All Materials
Measurement System
Metric
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Thread Limit
6H
Primary Material Application ISO Code
P
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
269

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Vanadium High Speed Steel, TiN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.