Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2809600

  • Zoro # G9289831


product price: $13.49
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2809600
Zoro #
G9289831
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Thread Length
1"
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
75% Thread Drill Size
5.45 mm
Shank Length
1 1/2 in
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Square Size
0.1900 in
Size
1/4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Series
280
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Primary Material Application
Steel
Threads per Inch
28
Extended Neck
Yes
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, P
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.