Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2813408

  • Zoro # G9289917


product price: $18.49
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2813408
Zoro #
G9289917
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-24
Thread Length
7/8"
55% Thread Drill Size
#21
Shank Length
1 1/2 in
Thread Size
#10-24
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
75% Thread Drill Size
#25
Square Size
0.1510 in
65% Thread Drill Size
#23
Size
#10
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiCN
Series
280
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Standard
UNC
Threads per Inch
24
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Limit
H3
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.