Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2813908

  • Zoro # G9289935


product price: $20.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2813908
Zoro #
G9289935
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
Square Size
0.1510 in
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
75% Thread Drill Size
#21
Thread Size
#10-32
Shank Length
1 1/2 in
Size
#10
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Series
280
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
H4
Threads per Inch
32
Primary Material Application
Steel
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Thread Standard
UNF
Class of Fit
H3
Helix Angle
0 Degrees
List Number
280
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.