Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2818800

  • Zoro # G9525196


product price: $17.49
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2818800
Zoro #
G9525196
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#10-32
Thread Length
7/8"
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Shank Length
1 1/2 in
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Square Size
0.1510 in
65% Thread Drill Size
4.15 mm
Size
#10
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Uncoated
Thread Direction
Right Hand
Series
280
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Threads per Inch
32
Measurement System
Pipe
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H5
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.