Spiral Point Tap, Plug 3 Flutes
Mfr # 2830000
Zoro # G1804853
product price: $19.29
/eaKey Features
Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2830000
Zoro #
G1804853
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
55% Thread Drill Size
#3
Shank Length
1 1/2 in
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Size
0.1900 in
75% Thread Drill Size
#7
Size
1/4
Pitch Diameter Limit
H3
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.