Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2856808

  • Zoro # G9291161


product price: $20.89
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2856808
Zoro #
G9291161
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Shank Length
1 11/16 in
Square Size
0.2850 in
Size
3/8
Pitch Diameter Limit
H11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
280
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Secondary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H11
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 47/64 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.