Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2886005

  • Zoro # G3217374


product price: $15.79
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2886005
Zoro #
G3217374
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Thread Length
1-1/4"
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
Shank Length
1 21/32 in
Square Size
0.2850 in
65% Thread Drill Size
P
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
75% Thread Drill Size
0.3125 in
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiN
Series
287
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Primary Material Application ISO Code
P1, P2
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
16
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Thread Limit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
7670
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.