Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2890508

  • Zoro # G5812317


product price: $26.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2890508
Zoro #
G5812317
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
51.00mm
Tap Thread Size
M3.5-0.6
Thread Length
17.00mm
Thread Size
M3.5x0.6
Shank Length
32.00 mm
55% Thread Drill Size
#31
65% Thread Drill Size
3.00 mm
Drill Bit Size
2.88 mm, 2.92 mm, 2.95 mm, 2.99 mm, 3.03 mm
75% Thread Drill Size
2.90 mm
Square Size
2.79 mm
Size
M3.5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
289
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P, S3
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Pitch
0.60 mm
Thread Limit
D4
Extended Neck
Yes
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Steel
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.