Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2891600

  • Zoro # G5656314


product price: $31.99
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2891600
Zoro #
G5656314
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1
Thread Length
32.00mm
55% Thread Drill Size
9.25 mm
Drill Bit Size
8.96 mm, 9.03 mm, 9.09 mm, 9.16 mm, 9.22 mm
Square Size
7.26 mm
65% Thread Drill Size
23/64 in
Shank Length
42.00 mm
Thread Size
M10x1
75% Thread Drill Size
9.00 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Bright
Standards
ANSI
Series
289
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Limit
D5
Secondary Material Application ISO Code
K, M, P, S3
Extended Neck
Yes
Primary Material Application
Steel
Spiral Direction
Neutral
Thread Pitch
1.00 mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Fine
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1, Metric, Overall Length 74 mm, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.