Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2893001

  • Zoro # G2624151


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893001
Zoro #
G2624151
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
13.70mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
46.00mm
Tap Thread Size
M18-1.5
Shank Length
59.00 mm
75% Thread Drill Size
16.50 mm
Drill Bit Size
16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
55% Thread Drill Size
16.90 mm
65% Thread Drill Size
21/32 in
Square Size
10.31 mm
Thread Size
M18x1.5
Size
M18
Pitch Diameter Limit
D6

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 102 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.