Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2893308

  • Zoro # G9291256


product price: $24.39
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893308
Zoro #
G9291256
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
51.00mm
Thread Length
17.00mm
Tap Thread Size
M3.5-0.6
75% Thread Drill Size
2.90 mm
Square Size
2.79 mm
Thread Size
M3.5x0.6
Drill Bit Size
2.88 mm, 2.92 mm, 2.95 mm, 2.99 mm, 3.03 mm
65% Thread Drill Size
3.00 mm
55% Thread Drill Size
#31
Shank Length
32.00 mm
Size
M3.5
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI
Series
289
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
D11
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
0.60 mm
Secondary Material Application ISO Code
K, M, P, S3
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D11, Class of Fit Not Applicable, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.