Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2893401

  • Zoro # G3321105


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.652"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2893401
Zoro #
G3321105
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.652"
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
4-15/32"
Tap Thread Size
M20-1.5
Thread Length
50.80mm
Square Size
12.42 mm
Drill Bit Size
18.44 mm, 18.54 mm, 18.64 mm, 18.73 mm, 18.83 mm
75% Thread Drill Size
18.50 mm
65% Thread Drill Size
18.75 mm
Thread Size
M20x1.5
55% Thread Drill Size
18.90 mm
Shank Length
69.00 mm
Size
M20
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
289
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50 mm
Primary Material Application
Steel
Thread Standard
Metric Fine
Thread Limit
D6
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P, S3
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M20x1.5, Metric, Overall Length 113 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.