Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2894301

  • Zoro # G9291317


product price: $22.99
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894301
Zoro #
G9291317
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Thread Length
34.00mm
Tap Thread Size
M8-1
Shank Length
40.00 mm
75% Thread Drill Size
7.00 mm
Thread Size
M8x1
65% Thread Drill Size
9/32 in
Square Size
6.05 mm
55% Thread Drill Size
7.25 mm
Drill Bit Size
6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm
Size
M8
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Series
289
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P, S3
Thread Pitch
1.00 mm
Thread Limit
D11
Spiral Direction
Neutral
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 69 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.