Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2894708

  • Zoro # G9291362


product price: $38.59
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894708
Zoro #
G9291362
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Thread Length
32.00mm
Tap Thread Size
M10-1
65% Thread Drill Size
23/64 in
Shank Length
42.00 mm
55% Thread Drill Size
9.25 mm
Drill Bit Size
8.96 mm, 9.03 mm, 9.09 mm, 9.16 mm, 9.22 mm
Thread Size
M10x1
Square Size
7.26 mm
75% Thread Drill Size
9.00 mm
Size
M10
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
ANSI
Series
289
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, P, S3
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
D11
Measurement System
Metric
Primary Material Application ISO Code
P
Thread Standard
Metric Fine
Thread Pitch
1.00 mm
Class of Fit
6H
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1, Metric, Overall Length 74 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.