Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # 2895208

  • Zoro # G9291423


product price: $43.99
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2895208
Zoro #
G9291423
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Tap Thread Size
M12-1.25
Thread Length
42.00mm
Shank Length
53.00 mm
Square Size
6.98 mm
Thread Size
M12x1.25
75% Thread Drill Size
0.4244 in
65% Thread Drill Size
0.4307 in
Drill Bit Size
10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Series
289
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Thread Standard
Metric Fine
Spiral Direction
Neutral
Thread Pitch
1.25 mm
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
K, M, P, S3
Measurement System
Metric
Primary Material Application ISO Code
P
Extended Neck
Yes
Thread Limit
D11
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
289
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 85 mm, Vanadium High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 0.4244 in, Thread Limit D11, Class of Fit 4H-6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.